Makita Chip saw 160-40T ceramics

Sebelum PPN:
Rp1.099.900
Spesifikasi
Blade Thickness (mm)(Saw blade) 1.0
Blade Tip Thickness (mm)1.5
Inner Diameter (mm)20
Number of Tips40
Outer Diameter (mm)160
Suitable MaterialCeramic siding
Suitable ModelDustproof circular saw: All 160mm models

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The use of a specially shaped siding tip and thin base metal provides light sharpness and long life.
For ceramic siding
Feature
The use of a specially shaped siding tip and thin base metal provides light sharpness and long life.
Use
For ceramic siding

Ulasan Produk

Tidak ada ulasan