BAHCO Carbide Bur

Sebelum PPN:
Rp1.599.900
Spesifikasi
Blade Diameter (mm)12
Blade Length (mm)25
Mass (g)55
MaterialTungsten carbide
Shaft Length (mm)51
Shank Diameter (mm)8
ShapeCylindrical end blade (aluminum cut)
Trusco Part No.413-4346
TypeWith row

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to cut materials with a hardness of up to HRC67.
The hardness of the head is about 1500HV.
Cutting of materials using a router.
Feature
It is possible to cut materials with a hardness of up to HRC67.
The hardness of the head is about 1500HV.
Use
Cutting of materials using a router.

Ulasan Produk

Tidak ada ulasan