BIG DAISHOWA Base Master Mini

Sebelum PPN:
Rp10.999.900
Spesifikasi
BatteryCR1620x1
Battery Life10 hours continuous
Height Accuracy (mm)10+0.01
Mass (g)80
Measuring Pressure1N
Signal SystemTouch: Light ring lights up (green)
Stroke (mm)1
Tool Diameter (mm)Minimum measurement: 0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cutting edge position measuring device with a reference height of 10 mm.
Ultra-compact design that prevents interference with other components.
Feature
A cutting edge position measuring device with a reference height of 10 mm.
Ultra-compact design that prevents interference with other components.

Ulasan Produk

Tidak ada ulasan