BIG DAISHOWA Base Master Gold

Sebelum PPN:
Rp9.199.900
Spesifikasi
Battery Life (continuous use)8
Body Diameter (mm)42.5
Detection MethodInternal contact method
Mass (kg)0.24
Material (Measuring Surface)Ceramic
Measuring Surface (mm)DIA13.6
Overall Height (mm)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Stroke (mm)4
Suitable BatterySR44x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detects the cutting edge position of 50 mm on the upper surface of the workpiece and transmits it with the LED.
Also compatible with small diameter tools. Minimum measuring tool diameter Φ1mm
Built-in IC circuit for reliable detection.
Cushion mechanism to prevent damage to tools.
Firmly fixed with a strong magnet.
Ceramic is used for the measurement surface. Internal contact method for non-conducting cutting tools and workpieces.
Compatible with all cutting tools, workpieces and machines
Feature
Detects the cutting edge position of 50 mm on the upper surface of the workpiece and transmits it with the LED.
Also compatible with small diameter tools. Minimum measuring tool diameter Φ1mm
Built-in IC circuit for reliable detection.
Cushion mechanism to prevent damage to tools.
Firmly fixed with a strong magnet.
Ceramic is used for the measurement surface. Internal contact method for non-conducting cutting tools and workpieces.
Use
Compatible with all cutting tools, workpieces and machines

Ulasan Produk

Tidak ada ulasan