BIG DAISHOWA Accu Center High Precision Centering Bar (Alat Ukur Centering)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Overall Length (mm)86.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Diameter (mm)4
Trusco Part No.137-2238

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement is completed simply by applying the stylus to the end face of the work piece. Repeating accuracy within 3μ (vertical type)
Uses hard chrome plating with excellent durability for the stylus
* Not suitable for use on horizontal machines.
Warning
* Not suitable for use on horizontal machines.
Feature
Measurement is completed simply by applying the stylus to the end face of the work piece. Repeating accuracy within 3μ (vertical type)
Uses hard chrome plating with excellent durability for the stylus

Ulasan Produk

Tidak ada ulasan