Nitto (Nitto Denko) Vinyl Tape for Electrical Insulation No. 21 (Nitto Denko)

Sebelum PPN:
Rp13.900 - Rp30.900
Spesifikasi
FeatureCold resistance
Main applicationFor electrical insulation
Tape Thickness (mm)0.2
Tape Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Environmentally friendly lead-free vinyl tape for electrical insulation. Excellent electrical insulation. It exhibits electrical insulation without degrading its properties even after use. There is little peeling of the terminal, and wiring work can be done reliably. It has excellent cold resistance, and its adhesive strength does not decrease even at -10°C, ensuring a secure fit. Excellent initial adhesiveness.
For wiring work, for wiring identification, for insulation of machine tools
From December 2023, we will change the natural rubber manufacturer and purchase from two companies for the purpose of stable product supply. We have confirmed that there is no impact on the appearance and performance of the product after the change, but we appreciate your understanding and cooperation.

Ulasan Produk

Tidak ada ulasan