SEKISUI Cloth Tape Vinyl No. 750

Sebelum PPN:
Rp5.499.900 - Rp7.299.900
Spesifikasi
AdhesiveRubber type
Adhesive Force235g/10mm,2.3N/10mm
Base MaterialSpecial fiber
ColorBrown
Deployment Force (g/10mm)235
Elongation (%)12
Main applicationFor packing
Tape Length (m)50
Tape Thickness (mm)0.155
Tensile Strength (N/10mm)69
Tensile Strength (kg/10mm)7
Thickness of Base Material (mm)0.1
Unwrapping Force (N/10mm)2.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a tape that uses a new fiber and a special laminated cloth as the base material. Flexible, high-strength, and easy to clean by hand, this tape offers outstanding workability and packing performance.
Sealing and exporting heavy items in cardboard cases
*This product is a packaging tape for cardboard sealing, home delivery, and parcel making. Do not stick directly on furniture, glass, car bodies, etc. * Do not apply to the human body (skin). *Do not use for electrical insulation. * Please wipe off dust, oil, moisture, etc. from the surface to be pasted. *When storing the tape, keep it in a cool place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan