SEKISUI Transparent packaging OPP tape

Sebelum PPN:
Rp4.999.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)2.3
Base MaterialOPP
ColorTransparent
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.065
Tape Width (mm)48
TypeCannot be torn by hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・A long-selling packaging tape that is thick, durable, highly transparent, and easy to use. ・A thick, durable OPP tape with excellent adhesive strength that is easy to use. ・An ultra-transparent type with an exterior design that allows you to see its transparency at a glance.
・Sealing cardboard boxes ・High transparency makes it suitable for laminating
*This is packaging tape for sealing cardboard boxes, etc., so please do not apply it directly to glass, car bodies, etc.
*Do not apply directly to the human body (skin). *Depending on the condition of the surface to be applied, such as dust, oil, or moisture, it may not adhere properly.
*Do not use for electrical insulation.
*When storing the tape, keep it in a cool place away from direct sunlight.
*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.

Ulasan Produk

Tidak ada ulasan