Nitto (Nitto Denko) Thin PTFE adhesive tape NITOFLON No.903UT

Sebelum PPN:
Rp9.099.900 - Rp16.999.900
Spesifikasi
ConstitutionSilicone adhesive and polytetrafluoroethylene (PTFE) film
Dielectric Breakdown Voltage (kV)6.4
Dynamic Friction Coefficient0.1
Elongation (%)180
Flame retardanceUL510 Flame Retardant (E34833)
Thickness (mm)0.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a thin adhesive tape with a total thickness of 0.06 mm.
It is approximately 23% lighter than conventional products, contributing to resource conservation.
It has excellent properties such as heat resistance, slip resistance, and water repellency.
It can be used continuously over a wide temperature range of -60°C to 200°C (recommended value), and can also be used at higher temperatures for short periods of time.
It has been certified as Flame Retardant according to the UL510 flame retardant standard (registration number E34833).
Heat-resistant insulating tape for wires, cables, and coils. Insulation and sliding of motor drive systems. Prevents squeaking noises and friction in sliding parts inside automobiles.

Ulasan Produk

Tidak ada ulasan