SEKISUI TCEZ001 Fiblock refrigerant pipe [for wall and floor use]

Sebelum PPN:
Rp2.299.900
Spesifikasi
Length per Roll (m)1.2
Main WorksParts
Tape Length (m)1.2
Tape Thickness (mm)4
Tape Width (mm)120
Thickness (mm)4
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fiblock compartment penetration tape is a product that can be installed speedily by simply wrapping it around a pipe.
Fire protection compartment treatment can be done just by wrapping it around a pipe.
We support various types of piping and sizes according to the application.
It has been certified by the Minister of Land, Infrastructure, Transport and Tourism and rated by the Fire Equipment and Safety Center of Japan.
Shared wall / floor

Ulasan Produk

Tidak ada ulasan