SEKISUI Spot Light Curing Tape

Sebelum PPN:
Rp67.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force2.1N/10mm
Adhesive Strength (N/10mm)2.1
Ball Tack Test (Ball No.)16
Base MaterialPolyethylene, synthetic fiber, pigment
ColorTranslucent
Elongation (%)19
Tape Length (m)25
Tape Thickness (mm)0.11
Tape Width (mm)50
Tensile Strength (N/10mm)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Work is speedy because it can be cut by hand. Tape drawer is light and smooth. Glue does not easily remain even in various environments.
For moving and building curing.
*This tape is a curing tape. Do not use for electrical insulation, packaging, or heavy objects. * Do not apply directly to the human body (skin). *Avoid using on solid materials such as plain wood, stone materials such as marble, and vinyl chloride materials. For other materials, depending on the surface material (natural material, etc.) or surface condition (weak surface strength), adhesive residue, discoloration, or damage to the surface may occur. *Please note that if the tape is exposed to direct sunlight for a long time, the adhesive may remain on the tape. *It may not stick well depending on the surface to be pasted, such as dust, oil, or moisture. * When storing the tape, keep it in a cool place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan