Rectorseal Rector Hightape (Lakban Perbaikan / Lakban Tahan Air)

Sebelum PPN:
Rp549.900 - Rp1.799.900
Spesifikasi
Base MaterialFiberglass cloth tape
ColorGray (wet)
Curing Time (minute)About 30 minutes (when the outside temperature is 21 °C)
Heat Resistance Temperature (°C)-15~210
Number of ReelsAbout 6~8 times
Operating Temperature Range (°C)-15~210
Set ContentsFiberglass tape (in aluminum package), rubber gloves (1 pair), pad
Tape Thickness (mm)1
Thickness (mm)About 1
Withstand Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply immerse water in a pipe that leaks or breaks and wrap it around.
Economical because no major repair work is required.
When it dries, it hardens like metal. It has excellent pressure resistance and heat resistance, and the repair effect is semi-permanent.
After curing, it can be polished and painted.
Repair and reinforcement of pipes and hoses for metals, PVC, plastics, FRP, ceramics, glass, concrete, etc.
* Before repairing, close the main plugs of pipes and hoses and release the pressure.
Wipe off oil, grease, rust and other stains on the repaired area.
Be sure to wear the attached gloves before starting work.
If a surface finish is required, wipe it with alcohol after it has completely cured. (Sand finish and painting are also possible.)

Ulasan Produk

Tidak ada ulasan