Rectorseal Rector Arlon Tape (Lakban Perbaikan / Lakban Tahan Air)

Sebelum PPN:
Rp289.900
Spesifikasi
Base MaterialSilicon rubber
Chemical ResistanceXylol sulfate, gasoline, etc. are not possible (no solvent)
Elongation (%)440
Expiration (year)2 years from manufacturing (normal temperature)
FeaturePressure resistance, chemical resistance
Heat Resistance Temperature (°C)-50~200
Length (m)2
Operating Temperature Range (°C)-54~260
Pressure resistanceOverlap depending on pressure
Tape Length (m)2
Tape Thickness (mm)1
Tape Width (mm)25
Tensile Strength7.0Mpa
Thickness (mm)About 1
Usable MaterialsStainless steel, iron, copper, aluminum, PVC, glass fiber, ceramic, bronze, etc.
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For repairing water leaks and bleeding! It can be repaired under pressure.
The tapes are self-bonding and can be easily repaired.
Without adhesive, the elasticity and adhesion of rubber causes the tapes to fuse together and close the damaged parts and gaps. It can be used without stickiness.
Approved Food Sanitation Law Nos. 370 and 85
JIS K 6353 (rubber for water supply) approved U.S. military standard compliant product (MIL-I-46852C)
For repairing pipes such as water leaks and air leaks, and repairing various hoses.
* Cannot be painted.
* After wrapping the tape, it is recommended to use Rector High Tape, Quick Tape or Rector Seal from above for protection.

Ulasan Produk

Tidak ada ulasan