Chukoh (Chukoh Chemical Industries) PTFE Impregnated Glass Cloth Sheet (Roll Type)

Sebelum PPN:
Rp14.999.900 - Rp21.999.900
Spesifikasi
Base MaterialGlass cloth + polytetrafluoroethylene (PTFE)
FeatureHeat resistance, non-adhesiveness, electrical insulation, chemical resistance, slipperiness
Maximum Operating Temperature (°C)260
Operating Temperature Range (°C)260
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)10
Tape Width (mm)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a glass cloth base material coated with fluororesin.
It has excellent heat resistance, non-adhesiveness, electrical insulation, chemical resistance, and slipperiness.
Release material, insulation material, heat insulating material, sliding lining material, etc.
* A cutter is required for cutting.

Ulasan Produk

Tidak ada ulasan