Nitto (Nitto Denko) Polyester Adhesive Tape No. 31B 75 High #50 (Lakban Poliester)

Sebelum PPN:
Rp13.999.900 - Rp17.999.900
Spesifikasi
Breakdown Voltage (kV)9.2
Coefficient[Illumination] 1
ColorTransparent
Elongation (%)133
Length (m)50
Tape Thickness (mm)0.078
Thickness of Base Material (mm)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent electrical insulation properties.
It has excellent dimensional stability.
It has excellent heat resistance.
[Application]
For electrical insulation of transformer coils.
* Core diameter: 75Φ
*A cutter is required for cutting.
*The base material thickness is 0.050mm and the overall thickness is 0.078mm.

Ulasan Produk

Tidak ada ulasan