SEKISUI PIPITTO

Sebelum PPN:
Rp89.900 - Rp8.399.900
Spesifikasi
AdhesiveRubber type
Base MaterialKraft paper
ColorBrown
Main applicationpacking
Tape Length (m)15
Tape Width (mm)38
TypeLaminateless type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For flea market packaging. For sealing mail. For easy packaging. For wrapping. For writing notes. (I can write letters!)
For flea market packaging. For sealing mail. For easy packaging. For wrapping. For writing notes. (I can write letters!)
Feature
Specification
Can be pasted over and over, can be written on, and can be cut by hand.

Ulasan Produk

Tidak ada ulasan