Nitto (Nitto Denko) Paint waterproof aluminum tape

Sebelum PPN:
Rp259.900
Spesifikasi
Adhesion Strength (N/25mm)21.6
AdhesiveButyl rubber
Adhesive Force21.6N/25mm
Base MaterialSoft aluminum foil
Tape Length (m)5
Tape Thickness (mm)0.5
Tensile Strength (N/25mm)141.27
Thickness (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both water-based paint and oil-based paint can be applied. Since it is a butyl adhesive, it is easy to get used to even if it has irregularities.
For repairing rust holes on tin roofs and containers.

Ulasan Produk

Tidak ada ulasan