Nitto (Nitto Denko) Paint Ace (for Construction) No.720A

Sebelum PPN:
Rp1.699.900 - Rp1.799.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force3.3N/18mm,(180°)3.3N/18mm,1.8N/10mm
ColorPurple
Elongation (%)8
Main applicationFor architectural painting
Rewinding Force (N/18mm)2.3
Tape Length (m)18
Tape Thickness (mm)0.1
Tensile Strength (N/10mm)32
Tensile Strength (N/18mm)58
Test MethodConforms to JIS Z0237: 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent linearity. Hardly cut when peeled off. There is almost no glue residue.
Masking tape for architectural painting
* It may not be possible to use it for lacquer paints, so please try it before use. The values shown are examples of measured values, not guaranteed values.

Ulasan Produk

Tidak ada ulasan