SEKISUI Orient tape No830

Sebelum PPN:
Rp9.299.900
Spesifikasi
AdhesiveRubber type
Adhesive Force2.4N/10mm,245g/10mm
Adhesive Strength (N/10mm)2.4
Adhesive Strength (g/10mm)245
Ball Tack Test (Ball No.)16
Base MaterialOPP
Deployment Force (g/10mm)122
Elongation (%)150
Holding Power (mm)0.2
Main applicationFor packing, binding, temporary fixing, repair
Tape Length (m)50
Tape Thickness (mm)0.09
Tape Width (mm)50
Tensile Strength (N/10mm)73
Tensile Strength (kg/10mm)7.45
Thickness of Base Material (mm)0.06
TypeTape only
Type of TapeCan be overlaid and write characters
Unwrapping Force (N/10mm)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape combines a biaxially stretched PP film with a rubber-based adhesive. 1) Suitable for packing and wrapping medium to heavy items. 2) Uses a rubber-based adhesive that exhibits stable adhesive strength at low to high temperatures. 3) It has excellent moisture and water resistance, and can be layered. .
Cardboard case sealing / export packaging
*This product is a packaging tape for cardboard sealing, home delivery, and parcel making. Do not stick directly on furniture, glass, car bodies, etc. * Do not apply to the human body (skin). *Do not use for electrical insulation. * Please wipe off dust, oil, moisture, etc. from the surface to be pasted. *When storing the tape, keep it in a cool place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan