SEKISUI Orient Tape #830

Sebelum PPN:
Rp4.299.900 - Rp6.499.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)2.4
Base MaterialOPP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Thickness (mm)0.09
TypeCannot be torn by hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Durable and has excellent holding power - Made from Sekisui's biaxially oriented polypropylene film combined with rubber-based adhesive, it provides stable quality.
-Suitable for packing and bundling heavy items.
- Rubber-based adhesive is used, providing stable adhesive strength even at low temperatures.
・Sealing cardboard cases, export packaging, etc.
*This is packaging tape for sealing cardboard boxes, etc., so please do not apply it directly to glass, car bodies, etc.
*Do not apply directly to the human body (skin). *Depending on the condition of the surface to be applied, such as dust, oil, or moisture, it may not adhere properly.
*Do not use for electrical insulation.
*When storing the tape, keep it in a cool place away from direct sunlight.
*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.

Ulasan Produk

Tidak ada ulasan