SEKISUI OPP tape No. 884E

Sebelum PPN:
Rp3.499.900 - Rp4.899.900
Spesifikasi
Base MaterialOPP
FeatureStrong adhesive
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.062
Type of TapeCan be overlaid and write characters
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OPP tape for packaging with outstanding strength, strong adhesive strength, and low price. Tape can be pasted over and over again. Characters and symbols can be written on with an oil-based ink pen.
Automatic sealing machine cardboard case packaging/export packaging

Ulasan Produk

Tidak ada ulasan