Nitto (Nitto Denko) NITOFLON Film "NO. 900UL" (Non-adhesive type)

Sebelum PPN:
Rp1.799.900 - Rp6.099.900
Spesifikasi
Length (m)10
MaterialBase material: Fluororesin (PTFE)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent chemical resistance and is hardly affected by acids or alkalis.
It has high insulation properties and a wide operating temperature range.
It has a low coefficient of friction and non-stick properties.
It is weather and moisture resistant and is not affected by moisture, mold or fungi.
For thrust washers.
For motor and transformer coil insulation.
For releasing FRP and CFRP molding.

Ulasan Produk

Tidak ada ulasan