Nitto (Nitto Denko) Nitoflon Film

Sebelum PPN:
Rp2.799.900
Spesifikasi
Tape Length (m)10
Tape Thickness (mm)0.05
Tape Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent chemical resistance and is hardly affected by acids or alkalis. It has high insulation performance and a wide operating temperature range (-100°C to 260°C). It has a low coefficient of friction and non-adhesive (mold release) performance.
Thrust washers, motor and transformer coil insulation, FRP and CFRP molding release, elastomer composites, ACF (anisotropic conductive film) compression release, transfer release of catalyst-carrying carbon layers for fuel cells
If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Delivery to places without parking space is not possible. *The driver will not assist with unloading. If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan