SEKISUI New colored cloth tape

Sebelum PPN:
Rp6.199.900 - Rp8.099.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)8.4
Base MaterialPET cloth
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.14
TypeCan be cut by hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- You can choose the color of the tape, making it easy to identify products.
- Made from a special fiber base that is resistant to water and humidity.
- Strength is hardly reduced even when exposed to water.
- It adheres tightly to even highly resilient cardboard with just a little pressure.
・Sealing heavy items in cardboard cases ・Packing for export ・Identification of luggage
*This is packaging tape for sealing cardboard boxes, etc., so please do not apply it directly to glass, car bodies, etc.
*Do not apply directly to the human body (skin). *Depending on the condition of the surface to be applied, such as dust, oil, or moisture, it may not adhere properly.
*Do not use for electrical insulation.
*When storing the tape, keep it in a cool place away from direct sunlight.
*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.

Ulasan Produk

Tidak ada ulasan