SEKISUI Masking cloth tape No. 706

Sebelum PPN:
Rp3.299.900 - Rp4.199.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)3.3
Base MaterialCloth
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.29
TypeCan be cut by hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A protective cloth tape with a strong base material that is easy to work with.
-Less adhesive residue and has excellent adhesion to rough surfaces.
- It is easy to tear by hand, easy to take out, and light to unfold, making it extremely easy to work with.
- For masking spray painting etc.
*This tape is for protective purposes only. Do not use it for electrical insulation, packaging, or for heavy objects.
*Do not apply directly to the human body (skin).
*Please avoid using on solid wood such as plain wood, stone such as marble, or PVC materials. For other materials, depending on the surface material (natural materials, etc.) and surface condition (those with weak surface strength), adhesive residue, discoloration, or damage to the surface may occur.
*Please note that if the tape is left on and exposed to direct sunlight for a long period of time, glue may remain.
*The sticker may not stick properly depending on the dust, oil, moisture, etc. on the surface to which it is being applied.
*When storing the tape, keep it in a cool place away from direct sunlight.
*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name.

Ulasan Produk

Tidak ada ulasan