SEKISUI Mask Light Tape No.730

Sebelum PPN:
Rp1.999.900 - Rp2.699.900
Spesifikasi
Adhesive Strength (N/10mm)2.5
Tape Length (m)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard curing tape for fixing construction curing and floor curing sheets. A special acrylic adhesive is used, and it is designed to prevent adhesive residue. The standard PE yarn is used for the base material of the tape, which is easy to cut by hand and spreads quickly, which improves workability and efficiency.
Temporary fixing of various curing materials, construction curing for temporary fixing, floor curing sheet fixing
*This tape is a curing tape. Do not use for electrical insulation, packaging, or heavy objects. * Do not apply directly to the human body (skin). *Avoid using on solid materials such as plain wood, stone materials such as marble, and vinyl chloride materials. For other materials, depending on the surface material (natural material, etc.) or surface condition (weak surface strength), adhesive residue, discoloration, or damage to the surface may occur. *Please note that if the tape is exposed to direct sunlight for a long time, the adhesive may remain on the tape. *It may not stick well depending on the surface to be pasted, such as dust, oil, or moisture. * When storing the tape, keep it in a cool place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait