Nitto (Nitto Denko) Low VOC Removable Double-Sided Tape NO5000E
#Grup produk P114561666
Spesifikasi
| Adhesive | Acrylic |
|---|---|
| Base Material | Non-woven |
| Length (m) | 20 |
| Tape Thickness (mm) | 0.16 |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The tape is strong, so it is difficult to tear and has excellent re-peelability.
When re-peelable, it leaves little adhesive residue and can be removed cleanly from the substrate.
It has a wide operating temperature range and excellent fixing performance for various parts.
This is a double-sided adhesive tape that emits low amounts of VOCs (volatile organic compounds).
We do not use any of the 10 substances specified in the RoHS directive.
For bonding metal plates, plastic plates, foam, etc. For bonding cushioning and sealing materials in office equipment such as printers and copiers, and home appliances such as televisions and air conditioners.
For bonding internal parts of mobile phones, computers, etc. to PET films, etc.
For bonding housing equipment and automobile interior materials.
Suitable for applications requiring recycling and dismantling.
※<Precautions for use>
*Make sure to thoroughly remove any oil, moisture, or dirt from the surface of the substrate.
*This is a pressure-sensitive adhesive, so please apply sufficient pressure using a roller or press.
*Insufficient crimping will affect the characteristics and appearance.
*It may not adhere well to uneven or distorted surfaces. Please try to make the surface as smooth as possible.
*It takes some time for the tape to fully exert its adhesive power, so please avoid placing or using the tape in a way that puts a lot of pressure on it for at least a few hours after application.
※Storage precautions
*Please be sure to store it in the box.
*Please store in a cool, dark place away from direct sunlight.
When re-peelable, it leaves little adhesive residue and can be removed cleanly from the substrate.
It has a wide operating temperature range and excellent fixing performance for various parts.
This is a double-sided adhesive tape that emits low amounts of VOCs (volatile organic compounds).
We do not use any of the 10 substances specified in the RoHS directive.
For bonding metal plates, plastic plates, foam, etc. For bonding cushioning and sealing materials in office equipment such as printers and copiers, and home appliances such as televisions and air conditioners.
For bonding internal parts of mobile phones, computers, etc. to PET films, etc.
For bonding housing equipment and automobile interior materials.
Suitable for applications requiring recycling and dismantling.
※<Precautions for use>
*Make sure to thoroughly remove any oil, moisture, or dirt from the surface of the substrate.
*This is a pressure-sensitive adhesive, so please apply sufficient pressure using a roller or press.
*Insufficient crimping will affect the characteristics and appearance.
*It may not adhere well to uneven or distorted surfaces. Please try to make the surface as smooth as possible.
*It takes some time for the tape to fully exert its adhesive power, so please avoid placing or using the tape in a way that puts a lot of pressure on it for at least a few hours after application.
※Storage precautions
*Please be sure to store it in the box.
*Please store in a cool, dark place away from direct sunlight.
Feature
Specification50x20
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
