KVK Llfa Tape Silicone Self-Fusing Tape (Lakban Silikon)

Sebelum PPN:
Rp4.199.900
Spesifikasi
AdhesiveRubber type
Base MaterialSilicone rubber
ColorBlack
Elongation (%)325 or more
FeatureSelf-bonding, weather resistant, UV resistant
Heat Resistance Temperature (°C)-90~260
Tape Length (m)10.9
Tape Thickness (mm)1
Tape Width (mm)25.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a tape made of silicone rubber that fuses and integrates the tapes without using an adhesive component. It has weather resistance for more than 20 years after construction and is safe. It has high UV resistance.

Ulasan Produk

Tidak ada ulasan