Spesifikasi
| Adhesive | Rubber type |
|---|---|
| Base Material | Kraft paper |
| Color | Cardboard color |
| Green Mark | Certification |
| Main application | Sealing cardboard cases, etc. |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Tape Length (m) | 50 |
| Tape Thickness (mm) | 0.14 |
| Tape Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Kraft tape, which uses kraft paper as a base material, has a bio-based ratio of 54%, which reduces the amount of plastic used compared to OPP tape and contributes to a significant reduction in CO2 emissions. Furthermore, by eliminating individual packaging, it can contribute to a reduction of approximately 660 kg of CO2 per year compared to the manufacturer's conventional products.
All kraft tapes sold by the manufacturer use an "eco-friendly paper core" that can be easily crushed by hand. Crushing the tape by hand before disposal significantly reduces the volume of waste. The paper core is also made from 100% recycled paper.
Sealing cardboard cases, etc.
*This product is a packaging tape for sealing cardboard boxes, packing parcels, etc. Do not apply directly to furniture, walls, glass, car bodies, etc.
*Do not apply directly to the human body (skin).
*Do not use for electrical insulation.
*Make sure to wipe off any dust, oil, or moisture from the surface to which you will be applying the sticker.
*Please press firmly to stick it on.
*When storing the tape, keep it in a cool place away from direct sunlight.
*Since the product is not individually packaged, there is a possibility that foreign objects or dust may adhere to the product.
All kraft tapes sold by the manufacturer use an "eco-friendly paper core" that can be easily crushed by hand. Crushing the tape by hand before disposal significantly reduces the volume of waste. The paper core is also made from 100% recycled paper.
Sealing cardboard cases, etc.
*This product is a packaging tape for sealing cardboard boxes, packing parcels, etc. Do not apply directly to furniture, walls, glass, car bodies, etc.
*Do not apply directly to the human body (skin).
*Do not use for electrical insulation.
*Make sure to wipe off any dust, oil, or moisture from the surface to which you will be applying the sticker.
*Please press firmly to stick it on.
*When storing the tape, keep it in a cool place away from direct sunlight.
*Since the product is not individually packaged, there is a possibility that foreign objects or dust may adhere to the product.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20No_%20500/cuP114561462-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
