Nitto (Nitto Denko) Japanese Paper Masking Tape

Sebelum PPN:
Rp1.299.900 - Rp1.799.900
Spesifikasi
Adhesive Force(180°)3.6N/18mm
Main applicationAutomobile / vehicle masking painting
Rewinding Force (N/18mm)6
Tape Length (m)18
Tape Thickness (mm)0.09
Tensile Strength (N/18mm)75
Thickness (mm)0.09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With the increasing sophistication of vehicles, there is a growing demand for a high-quality finish for vehicle painting. Flexible masking, such as curves, straight lines, and uneven surfaces, is essential in keeping with the diversification of vehicle designs. Nitto's masking tape can be used safely on vehicle rubber and resin, and can be layered to meet high-quality needs. Firmly attaches to straight parts and curves. There is almost no lifting or peeling of the tape and no glue residue. As a painting partner, we are active in many vehicle painting sites.
Painting masking for automobiles / vehicles, baking masking for automobiles / vehicles, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait