Spesifikasi
| Color | Transparent |
|---|---|
| Green Mark | Certification |
| Length (m) | 25 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Test Items | Tape thickness: 0.095mm, adhesive strength: 2.4N/10mm, tack: ball No. 15, spreading force: 0.6N/10mm |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This masking tape is for indoor posting and is easy to peel off while maintaining transparency.
Pursuing the ultimate in transparency: When applied to a presentation item, it is unnoticeable and gives a beautiful finish. Easy to apply and remove: After application, it can be easily removed and does not leave any adhesive residue. Easy to tear by hand: Uses OPP film. Can be torn by hand, no fibers come out.
*Please be careful when handling this product as its hazard and harmfulness has not been fully evaluated.
*This safety data sheet is a concise summary of the precautions that must be taken to use the manufacturer's product properly and is intended for normal handling. In the case of special handling, please take appropriate safety measures.
*Please read this safety data sheet and handle this product properly at your own risk.
*The contents described here are based on currently available information and the knowledge of the manufacturer, but these data and evaluations do not constitute any guarantee. They may also be revised based on amendments to laws and regulations or new knowledge.
*The content of substances subject to the PRTR Law not listed is less than 1.0 wt% for Class 1 and Class 2 designated chemical substances, and less than 0.1 wt% for specific Class 1 designated chemical substances, and is therefore not subject to the PRTR Law.
Pursuing the ultimate in transparency: When applied to a presentation item, it is unnoticeable and gives a beautiful finish. Easy to apply and remove: After application, it can be easily removed and does not leave any adhesive residue. Easy to tear by hand: Uses OPP film. Can be torn by hand, no fibers come out.
*Please be careful when handling this product as its hazard and harmfulness has not been fully evaluated.
*This safety data sheet is a concise summary of the precautions that must be taken to use the manufacturer's product properly and is intended for normal handling. In the case of special handling, please take appropriate safety measures.
*Please read this safety data sheet and handle this product properly at your own risk.
*The contents described here are based on currently available information and the knowledge of the manufacturer, but these data and evaluations do not constitute any guarantee. They may also be revised based on amendments to laws and regulations or new knowledge.
*The content of substances subject to the PRTR Law not listed is less than 1.0 wt% for Class 1 and Class 2 designated chemical substances, and less than 0.1 wt% for specific Class 1 designated chemical substances, and is therefore not subject to the PRTR Law.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
