Chukoh (Chukoh Chemical Industries) Fluororesin adhesive tape 360N 10m x 13mm

Sebelum PPN:
Rp579.900
Spesifikasi
AS ONE Part Number68-0514-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product uses a fluororesin-impregnated glass cloth as a base material and is coated with a silicone adhesive. The cloth pattern is the same as the standard type AGF-100FR, but the release properties have been greatly improved.
Feature
Specification
*Thickness: 0.13mm*Width: 13mm*Length: 10m*Material: Fluorine resin/glass cloth/silicone adhesive*Tensile strength: 360*Breakdown voltage: 5KV*Maximum operating temperature: 250°C

Ulasan Produk

Tidak ada ulasan