Chukoh (Chukoh Chemical Industries) Fluororesin adhesive tape 160N 10m x 25mm

Sebelum PPN:
Rp839.900
Spesifikasi
AS ONE Part Number68-0514-66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a white, soft, high-performance adhesive tape with an acrylic adhesive applied to one side of a fluororesin (PTFE) film. It can be used in environments where silicone is undesirable.
Feature
Specification
*Thickness: 0.13mm*Width: 25mm*Length: 10m*Material: PTFE film/acrylic adhesive*Tensile strength: 160N/25mm*Elongation: 180%*Breakdown voltage: 15KV*Maximum operating temperature: 80°C

Ulasan Produk

Tidak ada ulasan