TRUSCO Fluorescent non-slip tape for outdoor use

Kondisi Barang:
Sebelum PPN:
Rp5.999.900
Spesifikasi
Abrasive GrainAluminum oxide
AdhesiveAcrylic
Base MaterialResin processed cloth
ColorGreen x white
Featurefluorescence
Length (m)3
Main applicationAnti-slip function
Mass (g)300
Tape Length (m)3
Tape Thickness (mm)0.85
Tape Width (mm)50
Tensile Strength740N/25mm
Where to UseOutdoor use
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluorescence is easy to distinguish by color and is often noticeable even in dimly lit or distant places.
Ideal for safe and secure walking.
For outdoor use. (General places to walk with other than bare feet)
Feature
Specification
A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan