TRUSCO Fluorescent non-slip tape

Kondisi Barang:
Sebelum PPN:
Rp6.099.900 - Rp6.999.900
Spesifikasi
Adhesion Strength (N/25mm)15
AdhesiveAcrylic
Base MaterialResin processed cloth
Featurefluorescence
Main applicationAnti-slip function
Tape Length (m)3
Tape Thickness (mm)0.85
Tensile Strength (N/25mm)740
Type of Abrasive GrainAluminum oxide
Where to UseOutdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cutter is required for cutting. Fluorescence is easy to distinguish by color and stands out well even in dimly lit or remote locations. Perfect for safe walking.
For outdoor use. (General places where people walk without bare feet) General buildings, stairs inside and outside factories, etc. Scaffolding building entrances and exits for high-place work such as construction sites, floors around machine tools
* When applying to an uneven surface, be sure to apply a base treatment to the applied surface.

Ulasan Produk

Tidak ada ulasan