SEKISUI Fixron No816

Sebelum PPN:
Rp8.899.900 - Rp11.999.900
Spesifikasi
AdhesiveRubber type
Adhesive Force3.92N/10mm,400g/10mm
Base MaterialOPP
ColorWhite
Deployment Force (g/10mm)110
Elongation (%)24
Main applicationFor fixing and binding
Tape Length (m)50
Tape Thickness (mm)0.085
Tensile Strength (N/10mm)220
Tensile Strength (kg/10mm)22.4
Thickness of Base Material (mm)0.06
Unwrapping Force (N/10mm)1.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temporary fixing tape that exhibits excellent removability on steel plates and resin plates. 1) The special OPP film is used, so it has excellent impact resistance and boasts the same strength and elongation as filament tape. 2) Since it uses a strong adhesive type adhesive, it adheres well to embossed adherends. 3) Excellent removability from resin plates, etc.
Fixing parts for electrical appliances such as refrigerators and ventilation fans, fixing parts for office equipment, communication equipment, etc., binding furniture and appliances, etc.
* Wipe off any dirt, dust, oil or water on the adherend before laminating. 2) Regarding heat resistance, since the adhesive is rubber-based, use it at 60°C or less. Please check it. 3) For the storage period of the tape, avoid direct sunlight and heat sources, and store it in a cool and dark place.

Ulasan Produk

Tidak ada ulasan