Spesifikasi
| Adhesive | Acrylic |
|---|---|
| Adhesive Force | 3.3N/10mm |
| Adhesive Strength (N/10mm) | 3.3 |
| Ball Tack Test | 15(1/32\") |
| Base Material | Polyester |
| Color | mango |
| Elongation (%) | 30 |
| Feature | Peelable, heat-resistant, can be used outdoors |
| Main application | For painting and curing |
| Tape Length (m) | 25 |
| Tape Thickness (mm) | About 0.13 |
| Tensile Strength (N/10mm) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is the best curing tape for outdoor curing such as road civil engineering. A curing tape developed for road paving, which is made by coating a newly developed strong acrylic adhesive on a special polyester cloth base material. It adheres well to rough surfaces such as concrete, asphalt, decorative blocks, etc., and can be removed cleanly even after outdoor use. Since it is heat resistant, there is almost no shrinkage due to heat during asphalt construction.
For temporary fixing of curing materials (blue sheet, etc.) for outdoor use.
*This tape is a curing tape. Do not use for electrical insulation, packaging, or heavy objects. * Do not apply directly to the human body (skin). *Avoid using on solid materials such as plain wood, stone materials such as marble, and vinyl chloride materials. For other materials, depending on the surface material (natural material, etc.) or surface condition (weak surface strength), adhesive residue, discoloration, or damage to the surface may occur. *Please note that if the tape is exposed to direct sunlight for a long time, the adhesive may remain on the tape. *It may not stick well depending on the surface to be pasted, such as dust, oil, or moisture. * When storing the tape, keep it in a cool place away from direct sunlight.
For temporary fixing of curing materials (blue sheet, etc.) for outdoor use.
*This tape is a curing tape. Do not use for electrical insulation, packaging, or heavy objects. * Do not apply directly to the human body (skin). *Avoid using on solid materials such as plain wood, stone materials such as marble, and vinyl chloride materials. For other materials, depending on the surface material (natural material, etc.) or surface condition (weak surface strength), adhesive residue, discoloration, or damage to the surface may occur. *Please note that if the tape is exposed to direct sunlight for a long time, the adhesive may remain on the tape. *It may not stick well depending on the surface to be pasted, such as dust, oil, or moisture. * When storing the tape, keep it in a cool place away from direct sunlight.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
