Nitto (Nitto Denko) Epto Sealer No.686 (Lakban Busa Penutup Celah)

Sebelum PPN:
Rp9.699.900 - Rp28.999.900
Spesifikasi
AdhesiveSynthetic resin type
Adhesive Force6.1N/15mm
Base MaterialEPDM
ColorBlack
FeatureWaterproof, airtight, soundproof, thermal insulation
Tape Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance sealing material with an adhesive sheet attached to EPDM foam, which has the highest durability among general-purpose rubber. It has a stable effect over a long period of time.
For waterproofing, airtightness, soundproofing, and heat insulation of air conditioners and air purifiers.
Feature
Specification
A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan