Nitto (Nitto Denko) Ept Sealer Soundproof Sheet (Lembaran Peredam Suara / Lembaran Penutup Celah)

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
AdhesiveAcrylic adhesive
Base MaterialFilm substrate
ColorBlack
Length (mm)500
Tape Length (m)0.5
Tape Width (mm)450
Width (mm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The soundproof sheet (Ept Sealer) is a high-performance soundproof material that effectively suppresses sound leakage and vibration, especially around the speaker, and also absorbs diffused reflection of sound. By filling the gaps in the speaker mounting part of the front door, filling the gaps around the rear speaker board, and attaching it to the body behind the speaker (outer panel inside the door, etc.), you can prevent sound leakage, chattering due to resonance, and muffled sound. It can be suppressed. Has excellent weather resistance, heat resistance, and chemical resistance. The compressive load (stress) is small, and the structure will not be deformed after filling the joints. The flexible material makes it easy to compress and use.
For various seals for automobiles, home appliances, housing materials, etc.
* Do not use for anything other than its intended purpose.

Ulasan Produk

Tidak ada ulasan