Nitto (Nitto Denko) ELEP MASKING Masking Tape for Printed-circuit Board

Sebelum PPN:
Rp549.900 - Rp1.099.900
Spesifikasi
Adhesion Strength (N/20mm)0.6
Tape Length (m)100
Tape Thickness (mm)0.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A surface protection material that uses a polyvinyl chloride film as a support, which was developed for masking when plating printed circuit boards.
It has excellent chemical resistance and adhesion, and is mainly suitable for preventing stains caused by droplets of plating solution and steam.
Light rewinding and easy bonding work.
Because it uses a special adhesive, it adheres to the printed circuit board and does not come off or shift during work.
Since it does not use a silicone-based back treatment agent, it does not slip when stacked.
There is little change in adhesive strength after bonding, and peeling work is easy.
For protection from liquid droplets and vapors when plating printed circuit boards.

Ulasan Produk

Tidak ada ulasan