SEKISUI Double-sided tape that can be used in many ways

Sebelum PPN:
Rp5.799.900
Spesifikasi
Base MaterialNon-woven
ColorClear
FeatureBoth sides
Main applicationFixed
Tape Length (m)15
Tape Thickness (mm)0.12
Tape Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Uses paper bags ・Double-sided type with environmentally friendly markings and excellent hand-cutting workability
Crafts, posters, accessories, etc.
*Please avoid using it for purposes other than its intended purpose, such as for electrical insulation or pasting it on a desk. - It may damage the surface of the item you pasted on before peeling off, or the adhesive may not come off. Please select a place where you will not have any problems even if the surface is damaged. Store the tape in a cool place out of direct sunlight. Please be careful with your fingertips when using scissors to open the package. Do not use in areas where adhesive objects may cause damage to people or other objects if they fall. Be careful not to cut your hand on the cut edge of the paper package.

Ulasan Produk

Tidak ada ulasan