Nitto (Nitto Denko) Double-sided Tape for Rubber-based Curved Surfaces (Pet Substrate)
#Grup produk P114560728
Spesifikasi
| Adhesion Strength (N/20mm) | 30 (to stainless steel), 31 (to ABS plate), 32 (to polystyrene), 32 (to polycarbonate plate), 15 (to polyethylene), 9 (to urethane foam), 10 (to ethylene propylene rubber), 12 (to (Chloropyrene rubber) |
|---|---|
| Adhesive Materials | Metal, PP / PE |
| Base Material | Polyester film |
| Length (m) | 50 |
| Main Works | Parts |
| Main application | For general use |
| Tape Length (m) | 50 |
| Tape Thickness (mm) | 0.14 |
| Tape Width (mm) | 20 |
| Thickness (mm) | 0.14 |
| Width (mm) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A thin, strong double-sided tape that uses a special rubber adhesive on a polyester film (PET) base material and is ideal for adhering and fixing lightweight materials to curved surfaces.
This double-sided tape is not only strongly adhesive (about twice as much as general double-sided tape), but also has resilience resistance, so it has 3 of the electrical products (inside the camera, copier, head brush part of vacuum cleaner, digital display part of rice cooker, etc.) We have a track record of adoption mainly for dimensional nameplates, etc.
It also has high adhesive performance to rubber products and is ideal for fixing rubber indoor flooring materials. Since it is thin and 0.14 mm thick, it is difficult for steps to appear.
We have a track record of using rubber grips on the outside of cameras, toner blades inside copiers, etc., fixing 3D name plates for displaying electrical products, and fixing rubber Braille stickers.
For general adhesive applications such as metal plates, plastic plates, rubber plates, and foams. For fixing parts such as OA equipment and home appliances. For bonding lightweight materials such as metal and plastic to curved adherends (for bonding and fixing to curved surfaces where high resilience is required). For fixing rubber products. For fixing various lightweight members inside and outside the main body of home appliances.
* Do not use for any other purpose.
* When the temperature is 10 °C or less, it is difficult to stick, so please use it in an environment where the temperature is 10 °C or more.
* Wipe off any dust, oil or moisture on the surface to be pasted before using.
* When peeling off, the base may be damaged or glue may remain.
* When storing, avoid direct sunlight and flatten the tape in a cool place.
This double-sided tape is not only strongly adhesive (about twice as much as general double-sided tape), but also has resilience resistance, so it has 3 of the electrical products (inside the camera, copier, head brush part of vacuum cleaner, digital display part of rice cooker, etc.) We have a track record of adoption mainly for dimensional nameplates, etc.
It also has high adhesive performance to rubber products and is ideal for fixing rubber indoor flooring materials. Since it is thin and 0.14 mm thick, it is difficult for steps to appear.
We have a track record of using rubber grips on the outside of cameras, toner blades inside copiers, etc., fixing 3D name plates for displaying electrical products, and fixing rubber Braille stickers.
For general adhesive applications such as metal plates, plastic plates, rubber plates, and foams. For fixing parts such as OA equipment and home appliances. For bonding lightweight materials such as metal and plastic to curved adherends (for bonding and fixing to curved surfaces where high resilience is required). For fixing rubber products. For fixing various lightweight members inside and outside the main body of home appliances.
* Do not use for any other purpose.
* When the temperature is 10 °C or less, it is difficult to stick, so please use it in an environment where the temperature is 10 °C or more.
* Wipe off any dust, oil or moisture on the surface to be pasted before using.
* When peeling off, the base may be damaged or glue may remain.
* When storing, avoid direct sunlight and flatten the tape in a cool place.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Double-sided%20Tape%20for%20Rubber-based%20Curved%20Surfaces%20(Pet%20Substrate)/k8P114560728-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
