Nitto (Nitto Denko) Double-sided tape for fixing printing plates
#Grup produk P114560685
Spesifikasi
| Adhesive | Acrylic |
|---|---|
| Base Material | Polyester film |
| Length (m) | 30 |
| Tape Thickness (mm) | 0.12 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a differential type with strong adhesive on one side and weak adhesive on the other side.
The polyester film backing makes the tape less likely to tear when removed.
Even when peeled off from the substrate, adhesive is unlikely to remain.
We do not use any of the 10 substances specified in the RoHS directive.
Adhesion of resin printing plates to rotary press cylinders and printing beds. Various applications requiring rework.
※<Precautions for use>
*Make sure to thoroughly remove any oil, moisture, or dirt from the surface of the substrate.
*This is a pressure-sensitive adhesive, so please apply sufficient pressure using a roller or press.
*Insufficient crimping will affect the characteristics and appearance.
*It may not adhere well to uneven or distorted surfaces. Please try to make the surface as smooth as possible.
*It takes some time for the tape to fully exert its adhesive power, so please avoid placing or using the tape in a way that puts a lot of pressure on it for at least a few hours after application.
※Storage precautions
*Please be sure to store it in the box.
*Please store in a cool, dark place away from direct sunlight.
The polyester film backing makes the tape less likely to tear when removed.
Even when peeled off from the substrate, adhesive is unlikely to remain.
We do not use any of the 10 substances specified in the RoHS directive.
Adhesion of resin printing plates to rotary press cylinders and printing beds. Various applications requiring rework.
※<Precautions for use>
*Make sure to thoroughly remove any oil, moisture, or dirt from the surface of the substrate.
*This is a pressure-sensitive adhesive, so please apply sufficient pressure using a roller or press.
*Insufficient crimping will affect the characteristics and appearance.
*It may not adhere well to uneven or distorted surfaces. Please try to make the surface as smooth as possible.
*It takes some time for the tape to fully exert its adhesive power, so please avoid placing or using the tape in a way that puts a lot of pressure on it for at least a few hours after application.
※Storage precautions
*Please be sure to store it in the box.
*Please store in a cool, dark place away from direct sunlight.
Feature
Specification10x30
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
