Nitto (Nitto Denko) Double-sided tape for fixing carpet

Sebelum PPN:
Rp54.900 - Rp189.900
Spesifikasi
AdhesiveRubber type
Adhesive Force1st side: 4.44, 2nd side: 5.56N/10mm
Base MaterialStaple fiber cloth
Main WorksParts
Tape Thickness (mm)0.5
Thickness (mm)0.5
suitable usageRough surface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Although it is used for fixing carpets as a general purpose, it is a thick and strong double-sided tape for rough surfaces coated with a rubber adhesive.
At construction work sites, this is a double-sided cloth tape that is ideal for temporary fixing, large-format posters for advertising, publicity announcements, election candidates, political parties, and posters for elections.
Sticking posters for advertising / promotion A thick double-sided tape that is flexible from flat to rough surfaces for temporary bonding of election posters, pasting, carpets, carpet fixing, plywood, etc.
Handball finger tape (used for venues where the use of pine tar is prohibited)
* Flooring floors cannot be used because the surface is easily damaged when peeled off.

Ulasan Produk

Tidak ada ulasan