Nitto (Nitto Denko) Double-sided adhesive tape for plastics and foams

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialNon-woven
Length (m)50
Tape Thickness (mm)0.17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It adheres well to substrates such as metals, various plastic materials such as polypropylene, and polyurethane and polyethylene foams.
It has a strong stickiness and excellent initial adhesion.
We do not use any of the 10 substances specified in the RoHS directive.
Adhesion of seals and cushioning foams, and adhesion of automotive interior materials (leather, etc.)
※<Precautions for use>
*Make sure to thoroughly remove any oil, moisture, or dirt from the surface of the substrate.
*This is a pressure-sensitive adhesive, so please apply sufficient pressure using a roller or press.
*Insufficient crimping will affect the characteristics and appearance.
*It may not adhere well to uneven or distorted surfaces. Please try to make the surface as smooth as possible.
*It takes some time for the tape to fully exert its adhesive power, so please avoid placing or using the tape in a way that puts a lot of pressure on it for at least a few hours after application.
※Storage precautions
*Please be sure to store it in the box.
*Please store in a cool, dark place away from direct sunlight.
Feature
Specification
25x50

Ulasan Produk

Tidak ada ulasan