SEKISUI Craft tape No.500

Sebelum PPN:
Rp44.900 - Rp6.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a highly versatile tape that is most often used for cardboard packaging, with excellent holding power, light deployment with excellent workability, and stable quality. Due to the special resin processing, it has excellent moisture resistance and is also excellent in high and low temperature resistance. It is an environment-friendly product because it uses an eco-friendly paper tube. 1. About 30% less waste compared to conventional paper tubes. 2. Carbon dioxide emissions during manufacturing and disposal can also be reduced by 50%. No letters can be written on the tape base material, and no overlapping can be applied.
Sealing of cardboard boxes (medium and light packaging).
*This product is a packaging tape for cardboard sealing, home delivery, and parcel making. Do not stick directly on furniture, glass, car bodies, etc. * Do not apply to the human body (skin). *Do not use for electrical insulation. * Please wipe off dust, oil, moisture, etc. from the surface to be pasted. *When storing the tape, keep it in a cool place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait