SEKISUI Cloth tape No.600S

Sebelum PPN:
Rp119.900 - Rp5.099.900
Spesifikasi
AdhesiveRubber system (red glue)
Adhesive Strength (N/10mm)4.4
Adhesive Strength (g/10mm)293
Ball Tack Test (Ball No.)32
Base MaterialStaple fiber
ColorKraft paper color
Deployment Force (g/10mm)245
Elongation (%)7
Holding Power (mm)0
Tape Length (m)25
Tape Thickness (mm)0.26
Tape Width (mm)50
Tensile Strength (N/10mm)43
Tensile Strength (kg/10mm)439
Thickness of Base Material (mm)0.19
Type of TapeCan be cut by hand, can be pasted, and can write characters
Unwrapping Force (N/10mm)2.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No.600 low-cost staple cloth-based tape. A staple cloth-based tape that pursues greater cost performance. 1) The back surface of the tape is non-slip and stacking is possible. 2) It is possible to write letters and symbols with an oil-based ink pen. 3) It is possible to stack tapes such as H-pasted and reusable boxes.
For over-the-counter sales, home delivery, packing for moving
*Product packaging will be changed sequentially. There will be no changes to specifications, etc., but please be aware of this before purchasing. *This product is a packaging tape for sealing cardboard boxes, courier deliveries, and creating packages. Do not apply directly to furniture, glass, car bodies, etc. *Do not apply to the human body (skin). *Do not use for electrical insulation. *Thoroughly wipe away dust, oil, moisture, etc. from the surface to be applied. *When storing the tape, avoid direct sunlight and store it in a cool place.

Ulasan Produk

Tidak ada ulasan