Chukoh (Chukoh Chemical Industries) CHUKOH FLO Fluororesin Adhesive Tape

Sebelum PPN:
Rp2.499.900 - Rp12.999.900
Spesifikasi
AdhesiveSilicone type
Base MaterialFluorine resin (PTFE)
ColorGray
FeatureHeat resistance, non-adhesiveness, electrical insulation, chemical resistance, slipperiness
Length (m)10
Main applicationHeat-resistant binding, sliding aid, protection
MaterialBase material: Fluororesin (PTFE)
Operating Temperature Range-60~200°C
Operating Temperature Range (°C)-60~200°C
Tape Length (m)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tape with excellent surface smoothness and low shrinkage at high temperatures. It has excellent heat resistance, non-adhesiveness, electrical insulation, chemical resistance, and slipperiness. It becomes difficult to peel off when heated.
Heat-resistant binding of various coils and harnesses, chute, hopper slip promotion, heat seal bar protection
Feature
Specification
UL standard product, cutter is required for cutting

Ulasan Produk

Tidak ada ulasan