SEKISUI Back-siller tape C type

Sebelum PPN:
Rp47.900 - Rp7.299.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)3.5
Ball Tack Test (Ball No.)12
Base MaterialCellophane
Elongation (%)21
Suitable ForPack Sealer No. 20
Tape Length (m)35
Tape Thickness (mm)0.05
Tape Width (mm)9
Tensile Strength (N/10mm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This adhesive tape is ideal for sealing bags, using a cellophane base material that can be easily cut by hand and a highly adhesive adhesive. 1) Uses adhesive with high adhesive strength, making it ideal for closing bags. Suitable for sealing bags and packaging for both light and heavy items. 2) The base material is easy to cut by hand and can be easily opened without using a knife. 3)Uses cellophane film with good cutting properties, so you can work stably and speedily even during continuous sealing work.
For bagging and sealing
*This product is a packaging tape for cardboard sealing, home delivery, and parcel making. Do not stick directly on furniture, glass, car bodies, etc. * Do not apply to the human body (skin). *Do not use for electrical insulation. * Please wipe off dust, oil, moisture, etc. from the surface to be pasted. *When storing the tape, keep it in a cool place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan