Nitto (Nitto Denko) Anti-skid Tape AS-127 (for Uneven Surfaces)

Sebelum PPN:
Rp329.900 - Rp7.899.900
Spesifikasi
AdhesiveAcrylic
Main applicationAnti-slip function
Tape Length (m)5
Tape Thickness (mm)1
Tensile Strength (N/20mm)150
Where to UseOutdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be attached to various bases on uneven outdoor surfaces.
Since aluminum foil is used for the base material, it fits well on uneven surfaces.
In addition, due to its excellent durability, the anti-slip effect lasts for a long time.
For non-slip of factories, stations, stairs of various facilities, and slopes
*The color may look different depending on your monitor and lighting, but it is a dull, blackish yellow (close to gold) product.

Ulasan Produk

Tidak ada ulasan